Zoro Homepage

Coupling Hub, Oldham Set, 20mm

  • Mfr # MOSC41-20-A

  • Zoro # G8106366


product price: $32.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC41-20-A
Zoro #
G8106366
UPC #
634529116890
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
41.3 mm
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M5
Overall Length (mm)
18 mm
Length through Bore (mm)
18 mm
Outside Dia. (mm)
41.3
Clearance Dia. (mm)
41.3 mm
Outside Dia. (In.)
1.625
Assembled Coupling Length
50.8 mm
Hub Dia.
41.3mm
Overall Length (In.)
0.71 in
Size
MOSC41
Length through Bore (In.)
0.71 in
Keyway Width
6 mm
Length through Bore
18 mm
Screw Thread Size
M5
Outside Diameter
41.3 mm
Coupling Overall Length
50.8 mm
Coupling Size
MOSC41
Keyway Depth
2.9 mm
Bore Diameter
20 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Screw Type
Set Screw
Material - Hubs
Aluminum
Keyway (mm)
6 mm
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Setscrew Location
2 (90 Degrees )
Max. RPM
4,500 RPM
Material
Aluminum
Style
Oldham Set with Keyway
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
4 N-m
Bore Tolerance
+0.03/-0.00 mm
Mechanical Fuse Break
Yes
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013
Hub Material Grade
2024
Weight
0.124 lb
Included Screws
(2) Set Screw
Over-Standard Parallel Misalignment
4.13 mm
Hub Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Number of Locking Screws
2
Angular Misalignment
0.5 Degrees
Features
Balanced Design
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Speed
4,500 RPM
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Set Screw Location
90 Degrees Apart
Hub Material Finish
Black Anodized
Axial Motion
0.15 mm
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.25 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 20 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 2.9 mm, Keyway Width 6 mm, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.