Zoro Homepage

Coupling Hub, Oldham Set, 3/8in.

  • Mfr # OSC16-6-A

  • Zoro # G8376864


product price: $20.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/8 in
Outside Dia.
1 in
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC16-6-A
Zoro #
G8376864
UPC #
634529118733
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1 in
Outside Dia. (mm)
25.4
Assembled Coupling Length
1.13 in
Clearance Dia. (In.)
1 in
Length through Bore (In.)
0.467 in
Overall Length (mm)
9.9 mm
Outside Dia. (In.)
1.000
Size
OSC16
Screw Size (mm)
M4
Hub Dia.
1"
Overall Length (In.)
0.39 in
Clearance Dia. (mm)
25.4 mm
Length through Bore (mm)
11.9 mm
Keyway Width
3/32 in
Length through Bore
0.39 in
Keyway Depth
3/64 in
Coupling Overall Length
1.25 in
Bore Diameter
3/8 in
Screw Thread Size
M4
Coupling Size
OSC16
Outside Diameter
1 in

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Style
Oldham Set with Keyway
Max. RPM
4,500 RPM
Screw Type
Set Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Bore (In.)
0.375 in
Setscrew Location
2 (90 Degrees )
Material
Aluminum
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.2 N-m
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Parallel Misalignment
0.008 in
Zero Backlash
Yes
Axial Motion
0.004 in
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Weight
0.029 lb
Maximum Speed
4,500 RPM
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
Angular Misalignment
0.5 Degrees
Included Screws
(2) Set Screw
Features
Balanced Design
Hub Material
Aluminum
Shaft Tolerance
+0.000/-0.013
Over-Standard Parallel Misalignment
0.1 in
Mechanical Fuse Break
Yes
Minimum Operating Temperature
-10 Degrees F
Hub Material Finish
Black Anodized
Hub Material Grade
2024
Set Screw Location
90 Degrees Apart
Number of Locking Screws
2

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OSC16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.39 in, System of Measurement Inch, Bore Diameter 3/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 3/64 in, Keyway Width 3/32 in, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.