Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set, 3/8in.

  • Mfr # OSC26-6-A

  • Zoro # G8038317


product price: $34.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Outside Dia.
1.625 in
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC26-6-A
Zoro #
G8038317
UPC #
634529118801
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1.625 in
Outside Dia. (mm)
41.30
Clearance Dia. (mm)
41.3 mm
Length through Bore (mm)
18 mm
Hub Dia.
1-5/8"
Overall Length (mm)
18 mm
Clearance Dia. (In.)
1.625 in
Assembled Coupling Length
2 in
Length through Bore (In.)
0.71 in
Screw Size (mm)
M5
Overall Length (In.)
0.71 in
Size
OSC26
Outside Dia. (In.)
1.625
Keyway Width
3/32 in
Length through Bore
0.71 in
Bore Diameter
3/8 in
Coupling Size
OSC26
Screw Thread Size
M5
Coupling Overall Length
2 in
Keyway Depth
3/64 in
Outside Diameter
1.625 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Set Screw
Keyway (In.)
3/32 in
Style
Oldham Set with Keyway
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Setscrew Location
2 (90 Degrees )
Max. Bore (In.)
0.375 in
Max. RPM
4,500 RPM
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Seating Torque
4 N-m
Screw Material
Alloy Steel
Angular Misalignment
0.5 Degrees
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Maximum Speed
4,500 RPM
Included Screws
(2) Set Screw
Weight
0.15 lb
Parallel Misalignment
0.01 in
Maximum Operating Temperature
300 Degrees F
Zero Backlash
Yes
Set Screw Location
90 Degrees Apart
Hub Material Finish
Black Anodized
Over-Standard Parallel Misalignment
0.163 in
Bore Type
Round Keyed
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013
Full Bearing Support Required
Yes
Mechanical Fuse Break
Yes
Features
Balanced Design
Axial Motion
0.006 in
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-10 Degrees F
Shaft Locking Type
Set Screw
Hub Material Grade
2024

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OSC26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 3/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 3/64 in, Keyway Width 3/32 in, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.