Zoro Homepage

Coupling Hub, Oldham Set, 5/8in.

  • Mfr # OSC26-10-A

  • Zoro # G8385377


product price: $34.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Outside Dia.
1.625 in
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC26-10-A
Zoro #
G8385377
UPC #
634529118788
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1.625 in
Overall Length (mm)
18 mm
Outside Dia. (mm)
41.30
Clearance Dia. (In.)
1.625 in
Size
OSC26
Overall Length (In.)
0.71 in
Hub Dia.
1-5/8"
Length through Bore (In.)
0.71 in
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Assembled Coupling Length
2 in
Screw Size (mm)
M5
Outside Dia. (In.)
1.625
Keyway Width
3/16 in
Length through Bore
0.71 in
Coupling Overall Length
2 in
Outside Diameter
1.625 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in
Screw Thread Size
M5
Coupling Size
OSC26

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Style
Oldham Set with Keyway
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Keyway (In.)
3/16 in
Screw Type
Set Screw
Max. Bore (In.)
0.625 in
Material
Aluminum
Setscrew Location
2 (90 Degrees )
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
4 N-m
Bore Tolerance
+0.001/-0.000 in
Included Screws
(2) Set Screw
Mechanical Fuse Break
Yes
Features
Balanced Design
Number of Locking Screws
2
Axial Motion
0.006 in
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
Angular Misalignment
0.5 Degrees
Set Screw Location
90 Degrees Apart
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Hub Material Finish
Black Anodized
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Parallel Misalignment
0.01 in
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-10 Degrees F
Over-Standard Parallel Misalignment
0.163 in
Weight
0.136 lb
Zero Backlash
Yes
Full Bearing Support Required
Yes
Hub Material Grade
2024

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OSC26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.