Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 10mm

  • Mfr # MOST41-10-A

  • Zoro # G8049465


product price: $23.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST41-10-A
Zoro #
G8049465
UPC #
634529062357
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
41.3 mm
Screw Size (mm)
M5
Size
MOST41
Length through Bore (In.)
0.71 in
Length through Bore (mm)
18 mm
Assembled Coupling Length
50.8 mm
Clearance Dia. (In.)
1.625 in
Overall Length (mm)
18 mm
Overall Length (In.)
0.71 in
Clearance Dia. (mm)
41.3 mm
Length through Bore
18 mm
Coupling Size
MOST41
Coupling Overall Length
50.8 mm
Outside Diameter
41.3 mm
Screw Thread Size
M5
Bore Diameter
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Setscrew Location
2 (90 Degrees )
Material - Hubs
Aluminum
Screw Type
Set Screw
Max. RPM
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
4 N-m
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Number of Locking Screws
2
Set Screw Location
90 Degrees Apart
Over-Standard Parallel Misalignment
4.13 mm
Axial Motion
0.15 mm
Weight
0.152 lb
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-23 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Maximum Speed
4,500 RPM
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Maximum Operating Temperature
93 Degrees C
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Mechanical Fuse Break
Yes
Features
Balanced Design
For Misalignment Type
Angular, Axial, Parallel
Hub Material
Aluminum
Included Screws
(2) Set Screw

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.