Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 15mm

  • Mfr # MOST41-15-A

  • Zoro # G7907331


product price: $23.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST41-15-A
Zoro #
G7907331
UPC #
634529067093
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
41.3 mm
Length through Bore (In.)
0.71 in
Assembled Coupling Length
50.8 mm
Overall Length (mm)
18 mm
Screw Size (mm)
M5
Size
MOST41
Clearance Dia. (In.)
1.625 in
Length through Bore (mm)
18 mm
Overall Length (In.)
0.71 in
Clearance Dia. (mm)
41.3 mm
Length through Bore
18 mm
Bore Diameter
15 mm
Outside Diameter
41.3 mm
Coupling Size
MOST41
Screw Thread Size
M5
Coupling Overall Length
50.8 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Set Screw
Setscrew Location
2 (90 Degrees )
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
4 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Hub Material Finish
Black Anodized
Over-Standard Parallel Misalignment
4.13 mm
Number of Locking Screws
2
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Axial Motion
0.15 mm
Parallel Misalignment
0.25 mm
Mechanical Fuse Break
Yes
Weight
0.141 lb
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Maximum Operating Temperature
93 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Set Screw Location
90 Degrees Apart
Included Screws
(2) Set Screw
Hub Material Grade
2024
Maximum Speed
4,500 RPM
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Features
Balanced Design
Angular Misalignment
0.5 Degrees
Bore Type
Round
Screw Material Finish
Black Oxide

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 15 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.