Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 5/16in.

  • Mfr # OST21-5-A

  • Zoro # G7973752


product price: $24.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Outside Dia.
1.313 in
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST21-5-A
Zoro #
G7973752
UPC #
634529062142
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
1.313 in
Outside Dia. (mm)
33.30
Size
OST21
Overall Length (In.)
0.59 in
Screw Size (mm)
M5
Hub Dia.
1-5/16"
Length through Bore (mm)
15 mm
Clearance Dia. (In.)
1.313 in
Outside Dia. (In.)
1.313
Clearance Dia. (mm)
33.3 mm
Length through Bore (In.)
0.59 in
Assembled Coupling Length
1.88 in
Overall Length (mm)
15 mm
Length through Bore
0.59 in
Outside Diameter
1.313 in
Bore Diameter
5/16 in
Screw Thread Size
M4
Coupling Size
OST21
Coupling Overall Length
1.875 in

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Setscrew Location
2 (90 Degrees )
Material - Hubs
Aluminum
Material
Aluminum
Style
Oldham Set Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Bore (In.)
0.3125 in
Screw Type
Set Screw
Max. RPM
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
19.5 in-lb
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Features
Balanced Design
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Grade
2024
Zero Backlash
Yes
Bore Type
Round
Hub Material Finish
Black Anodized
Minimum Operating Temperature
-10 Degrees F
Angular Misalignment
0.5 Degrees
Full Bearing Support Required
Yes
Number of Locking Screws
2
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Maximum Speed
4,500 RPM
Mechanical Fuse Break
Yes
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Axial Motion
0.006 in
For Misalignment Type
Angular, Axial, Parallel
Over-Standard Parallel Misalignment
0.131 in
Parallel Misalignment
0.008 in
Maximum Operating Temperature
200 Degrees F
Set Screw Location
90 Degrees Apart
Weight
0.083 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OST21, Outside Diameter 1.313 in, Over-Standard Parallel Misalignment 0.131 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.875 in, Hub Material Aluminum, Length through Bore 0.59 in, System of Measurement Inch, Bore Diameter 5/16 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.