Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 5/8in.

  • Mfr # OST26-10-A

  • Zoro # G8179683


product price: $28.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Outside Dia.
1.625 in
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OST26-10-A
Zoro #
G8179683
UPC #
634529062203
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1.625 in
Outside Dia. (mm)
41.30
Clearance Dia. (In.)
1.625 in
Hub Dia.
1-5/8"
Size
OST26
Length through Bore (mm)
18 mm
Outside Dia. (In.)
1.625
Screw Size (mm)
M5
Overall Length (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Assembled Coupling Length
2 in
Length through Bore (In.)
0.71 in
Overall Length (In.)
0.71 in
Length through Bore
0.71 in
Coupling Size
OST26
Outside Diameter
1.625 in
Coupling Overall Length
2 in
Bore Diameter
5/8 in
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Style
Oldham Set Screw
Max. Bore (In.)
0.625 in
Material
Aluminum
Setscrew Location
2 (90 Degrees )
Screw Type
Set Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
35.4 in-lb
Screw Material
Alloy Steel
Over-Standard Parallel Misalignment
0.163 in
Included Screws
(2) Set Screw
Set Screw Location
90 Degrees Apart
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
200 Degrees F
Weight
0.134 lb
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Mechanical Fuse Break
Yes
Hub Material Grade
2024
Parallel Misalignment
0.01 in
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Number of Locking Screws
2
Hub Material Finish
Black Anodized
Features
Balanced Design
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Axial Motion
0.006 in
Hub Material
Aluminum
Angular Misalignment
0.5 Degrees
Bore Type
Round
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OST26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.