Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 9mm

  • Mfr # MOST25-9-A

  • Zoro # G9686162


product price: $15.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
9 mm
Max. RPM
4,500 RPM
Outside Dia.
25.4 mm
Style
Oldham Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOST25-9-A
Zoro #
G9686162
UPC #
634529069615
Country of Origin
United States

Dimensions

Bore Dia.
9 mm
Outside Dia.
25.4 mm
Size
MOST25
Screw Size (mm)
M4
Overall Length (In.)
0.39 in
Length through Bore (In.)
0.467 in
Length through Bore (mm)
11.9 mm
Assembled Coupling Length
28.6 mm
Clearance Dia. (mm)
25.4 mm
Overall Length (mm)
9.9 mm
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1.000
Clearance Dia. (In.)
1 in
Hub Dia.
25.4mm
Length through Bore
9.9 mm
Coupling Size
MOST25
Screw Thread Size
M4
Coupling Overall Length
28.6 mm
Bore Diameter
9 mm
Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Style
Oldham Set Screw
Material
Aluminum
With Keyway / Without Keyway
Without Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Set Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material - Hubs
Aluminum
Finish
Black Anodized
Item
Motion Control Coupling Hub
Setscrew Location
2 (90 Degrees )
Screw Material
Alloy Steel
Axial Motion
0.1 mm
Screw Seating Torque
2.2 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Mechanical Fuse Break
Yes
Angular Misalignment
0.5 Degrees
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Number of Locking Screws
2
Over-Standard Parallel Misalignment
2.54 mm
Bore Type
Round
Included Screws
(2) Set Screw
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Hub Material
Aluminum
Zero Backlash
Yes
Weight
0.03 lb
Parallel Misalignment
0.2 mm
Minimum Operating Temperature
-23 Degrees C
System of Measurement
Metric
Set Screw Location
90 Degrees Apart
Hub Material Finish
Black Anodized
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Set Screw
Features
Balanced Design
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 9 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.