Zoro Homepage

Coupling, Oldham Clamp, Bore 10 mm

  • Mfr # MOCC25-10-A

  • Zoro # G2054744


product price: $28.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10 mm
Outside Dia.
25.4 mm
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC25-10-A
Zoro #
G2054744
UPC #
634529116562
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
25.4 mm
Length through Bore (mm)
11.9 mm
Overall Length (mm)
31.8 mm
Clearance Dia. (mm)
25.4 mm
Screw Size (mm)
M3
Assembled Coupling Length
31.8 mm
Keyway Width
3 mm
Length through Bore
11.9 mm
Bore Diameter
10 mm
Screw Thread Size
M3
Keyway Depth
1.5 mm
Coupling Overall Length
31.8 mm
Outside Diameter
25.4 mm
Coupling Size
MOCC25

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.004
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (mm)
3 mm
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
300 Degrees F
Included Screws
(2) Clamp Screw
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Axial Motion
0.1 mm
Over-Standard Parallel Misalignment
2.54 mm
Parallel Misalignment
0.2 mm
Hub Material Finish
Black Anodized
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Shaft Tolerance
+0.000/-0.013
Hub Material Grade
2024
Maximum Speed
4,500 RPM
Bore Type
Round Keyed
Features
Balanced Design
Minimum Operating Temperature
-10 Degrees F
Mechanical Fuse Break
Yes
Full Bearing Support Required
Yes
Weight
0.03 lb
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Hub Material
Aluminum

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCC25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.5 mm, Keyway Width 3 mm, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.