Zoro Homepage

Coupling, Oldham Clamp, Bore 1/2 In

  • Mfr # OCC16-8-A

  • Zoro # G3072833


product price: $32.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in
Max. RPM
4,500 RPM
Outside Dia.
1 in
Clearance Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC16-8-A
Zoro #
G3072833
UPC #
634529118559
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Clearance Dia. (In.)
1 in
Outside Dia. (In.)
1.000
Assembled Coupling Length
1.25 in
Length through Bore (In.)
0.467 in
Hub Dia.
1"
Screw Size (mm)
M3
Overall Length (In.)
1.25 in
Length through Bore
0.469 in
Keyway Depth
1/16 in
Coupling Overall Length
1.25 in
Bore Diameter
1/2 in
Outside Diameter
1 in
Keyway Width
1/8 in
Screw Thread Size
M3
Coupling Size
OCC16

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Axial Misalignment (In.)
+/-0.004
With Keyway / Without Keyway
With Keyway
Material - Hubs
Aluminum
Material
Aluminum
Keyway (In.)
1/8 in
Max. Angular Misalignment
0.5 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Finish
Anodized Aluminum
Style
Oldham Clamp with Keyway
Screw Type
Cap Screw
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Item
Motion Control Coupling Hub
Axial Motion
0.004 in
Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.001/-0.000 in
Number of Locking Screws
1
Bore Type
Round Keyed
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000/-0.0005
Hub Material
Aluminum
Parallel Misalignment
0.008 in
Mechanical Fuse Break
Yes
Over-Standard Parallel Misalignment
0.1 in
Shaft Locking Type
Clamp On
Maximum Operating Temperature
300 Degrees F
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Weight
0.027 lb
System of Measurement
Inch
For Misalignment Type
Angular, Axial, Parallel
Included Screws
Clamp Screw
Features
Balanced Design
Hub Material Finish
Black Anodized
Standards
REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-10 Degrees F

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCC16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.469 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1/16 in, Keyway Width 1/8 in, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.