Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 1/2 In

  • Mfr # OCC36-8-A

  • Zoro # G0459803


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Max. Angular Misalignment
0.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC36-8-A
Zoro #
G0459803
UPC #
634529118726
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
Assembled Coupling Length
3.1 in
Hub Dia.
2.250"
Clearance Dia. (In.)
2.25 in
Outside Dia. (In.)
2.250
Length through Bore (In.)
1.13 in
Screw Size (mm)
M6
Length through Bore
1.13 in
Bore Diameter
1/2 in
Outside Diameter
2.25 in
Coupling Overall Length
3.1 in
Keyway Width
1/8 in
Coupling Size
OCC36
Keyway Depth
1/16 in
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.008
Screw Type
Cap Screw
Material - Hubs
Aluminum
Keyway (In.)
1/8 in
Max. Parallel Misalignment (In.)
0.01 in
Finish
Anodized Aluminum
Material
Aluminum
Item
Motion Control Coupling Hub
With Keyway / Without Keyway
With Keyway
Style
Oldham Clamp with Keyway
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.008 in
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Hub Material Finish
Black Anodized
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Number of Locking Screws
1
Weight
0.427 lb
Zero Backlash
Yes
Maximum Operating Temperature
300 Degrees F
Included Screws
Clamp Screw
Standards
REACH Compliant, RoHS3 Compliant
Features
Balanced Design
Parallel Misalignment
0.01 in
Shaft Tolerance
+0.0000/-0.0005
Screw Material Finish
Black Oxide
System of Measurement
Inch
Over-Standard Parallel Misalignment
0.225 in
Bore Type
Round Keyed
Hub Material
Aluminum
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1/16 in, Keyway Width 1/8 in, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.