Zoro Homepage

Coupling, Oldham Clamp, Bore 1/2 In

  • Mfr # OCT16-8-A

  • Zoro # G0768512


product price: $20.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/2 in
Outside Dia.
1 in
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT16-8-A
Zoro #
G0768512
UPC #
634529059241
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Overall Length (In.)
1.25 in
Hub Dia.
1"
Screw Size (mm)
M3
Outside Dia. (In.)
1.000
Length through Bore (In.)
0.467 in
Clearance Dia. (In.)
1 in
Assembled Coupling Length
1.25 in
Length through Bore
0.467 in
Screw Thread Size
M3
Coupling Overall Length
1.25 in
Bore Diameter
1/2 in
Outside Diameter
1 in
Coupling Size
OCT16

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. RPM
4,500 RPM
Style
Oldham Clamp
Max. Parallel Misalignment (In.)
0.008 in
Material - Hubs
Aluminum
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.004
Screw Type
Cap Screw
Max. Angular Misalignment
0.5 Degrees
Max. Temp. Range (F)
225
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
18.6 in-lb
Screw Material
Alloy Steel
Minimum Operating Temperature
-10 Degrees F
Hub Material Grade
2024
Over-Standard Parallel Misalignment
0.1 in
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Axial Motion
0.004 in
Bore Type
Round
Hub Material Finish
Black Anodized
Maximum Operating Temperature
200 Degrees F
Parallel Misalignment
0.008 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Mechanical Fuse Break
Yes
Number of Locking Screws
1
Weight
0.028 lb
Hub Material
Aluminum
Features
Balanced Design
Included Screws
Clamp Screw
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCT16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.467 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.