Zoro Homepage

Coupling, Oldham Clamp, Bore 1/2 In

  • Mfr # OCT36-8-A

  • Zoro # G3329952


product price: $58.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT36-8-A
Zoro #
G3329952
UPC #
634529066652
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
Length through Bore (In.)
1.13 in
Outside Dia. (In.)
2.250
Screw Size (mm)
M6
Clearance Dia. (In.)
2.25 in
Hub Dia.
2.250"
Assembled Coupling Length
3.1 in
Length through Bore
1.13 in
Coupling Overall Length
3.1 in
Coupling Size
OCT36
Screw Thread Size
M6
Outside Diameter
2.25 in
Bore Diameter
1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Item
Motion Control Coupling Hub
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Screw Type
Cap Screw
Style
Oldham Clamp
Finish
Anodized Aluminum
Max. Temp. Range (F)
225
With Keyway / Without Keyway
Without Keyway
Axial Motion
0.008 in
Screw Material
Alloy Steel
Screw Seating Torque
141.6 in-lb
Bore Tolerance
+0.001 in / -0.000 in
Screw Material Finish
Black Oxide
Bore Type
Round
Parallel Misalignment
0.01 in
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design
Hub Material Finish
Black Anodized
System of Measurement
Inch
Weight
0.438 lb
Number of Locking Screws
1
Hub Material
Aluminum
Included Screws
Clamp Screw
Over-Standard Parallel Misalignment
0.225 in
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Mechanical Fuse Break
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
200 Degrees F
Full Bearing Support Required
Yes
Hub Material Grade
2024
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Shaft Locking Type
Clamp On

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.