Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 12 mm

  • Mfr # MOCC25-12-A

  • Zoro # G3381646


product price: $22.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12 mm
Outside Dia.
25.4 mm
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC25-12-A
Zoro #
G3381646
UPC #
634529116579
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
25.4 mm
Length through Bore (mm)
11.9 mm
Overall Length (mm)
31.8 mm
Assembled Coupling Length
31.8 mm
Hub Dia.
25.40mm
Clearance Dia. (mm)
25.4 mm
Screw Size (mm)
M3
Outside Dia. (In.)
1.000
Outside Dia. (mm)
25.40
Keyway Width
4 mm
Length through Bore
11.9 mm
Screw Thread Size
M3
Outside Diameter
25.4 mm
Keyway Depth
1.9 mm
Coupling Overall Length
31.8 mm
Coupling Size
MOCC25
Bore Diameter
12 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. RPM
4,500 RPM
Max. Axial Misalignment (In.)
+/-0.004
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp with Keyway
Screw Type
Cap Screw
Keyway (mm)
4 mm
Max. Angular Misalignment
0.5 Degrees
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Axial Motion
0.1 mm
Over-Standard Parallel Misalignment
2.54 mm
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Hub Material
Aluminum
Weight
0.028 lb
Number of Locking Screws
1
Features
Balanced Design
Parallel Misalignment
0.2 mm
Maximum Speed
4,500 RPM
Hub Material Finish
Black Anodized
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Maximum Operating Temperature
300 Degrees F
Shaft Tolerance
+0.000/-0.013
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCC25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.9 mm, Keyway Width 4 mm, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.