Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 12 mm

  • Mfr # MOCC33-12-A

  • Zoro # G1003861


product price: $38.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
12 mm
Max. RPM
4,500 RPM
Outside Dia.
33.3 mm
Max. Axial Misalignment (In.)
+/-0.006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC33-12-A
Zoro #
G1003861
UPC #
634529116593
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
33.3 mm
Screw Size (mm)
M3
Assembled Coupling Length
47.6 mm
Overall Length (mm)
47.6 mm
Length through Bore (mm)
15 mm
Clearance Dia. (mm)
33.3 mm
Length through Bore
15 mm
Coupling Overall Length
47.6 mm
Bore Diameter
12 mm
Screw Thread Size
M3
Coupling Size
MOCC33
Keyway Depth
1.9 mm
Keyway Width
4 mm
Outside Diameter
33.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Axial Misalignment (In.)
+/-0.006
With Keyway / Without Keyway
With Keyway
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.008 in
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Item
Motion Control Coupling Hub
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (mm)
4 mm
Material - Hubs
Aluminum
Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Axial Motion
0.15 mm
Bore Tolerance
+0.03/-0.00 mm
Zero Backlash
Yes
Bore Type
Round Keyed
Weight
0.072 lb
Over-Standard Parallel Misalignment
3.33 mm
Maximum Speed
4,500 RPM
Maximum Operating Temperature
300 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Black Anodized
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Shaft Locking Type
Clamp On
Parallel Misalignment
0.2 mm
Hub Material
Aluminum
Included Screws
Clamp Screw
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013
Number of Locking Screws
1
Features
Balanced Design
Minimum Operating Temperature
-10 Degrees F
Standards
REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide
System of Measurement
Metric
Mechanical Fuse Break
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.9 mm, Keyway Width 4 mm, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.