Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 12 mm

  • Mfr # MOCT41-12-A

  • Zoro # G2971437


product price: $35.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT41-12-A
Zoro #
G2971437
UPC #
634529059470
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
41.3 mm
Outside Dia. (mm)
41.30
Overall Length (mm)
50.8 mm
Screw Size (mm)
M4
Assembled Coupling Length
50.8 mm
Length through Bore (mm)
18 mm
Outside Dia. (In.)
1.625
Clearance Dia. (mm)
41.3 mm
Hub Dia.
41.30mm
Length through Bore
18 mm
Coupling Size
MOCT41
Screw Thread Size
M4
Bore Diameter
12 mm
Coupling Overall Length
50.8 mm
Outside Diameter
41.3 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.006
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
225
Max. Angular Misalignment
0.5 Degrees
Style
Oldham Clamp
Material
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
4.6 N-m
Over-Standard Parallel Misalignment
4.13 mm
Hub Material Grade
2024
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Maximum Operating Temperature
93 Degrees C
Axial Motion
0.15 mm
Hub Material Finish
Black Anodized
Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
For Misalignment Type
Angular, Axial, Parallel
Weight
0.139 lb
Features
Balanced Design
Included Screws
Clamp Screw
Parallel Misalignment
0.25 mm
Angular Misalignment
0.5 Degrees
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Bore Type
Round
Zero Backlash
Yes
Minimum Operating Temperature
-23 Degrees C

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.