Zoro Homepage

Coupling, Oldham Clamp, Bore 1/4 In

  • Mfr # OCT12-4-A

  • Zoro # G2339696


product price: $14.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/4 in
Max. RPM
4,500 RPM
Outside Dia.
0.75 in
Max. Angular Misalignment
0.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT12-4-A
Zoro #
G2339696
UPC #
634529059197
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
0.75 in
Assembled Coupling Length
1 in
Length through Bore (In.)
0.38 in
Hub Dia.
3/4"
Clearance Dia. (In.)
0.75 in
Screw Size (mm)
M2.5
Outside Dia. (In.)
0.750
Overall Length (In.)
1 in
Length through Bore
0.38 in
Coupling Size
OCT12
Coupling Overall Length
1 in
Screw Thread Size
M2.5
Bore Diameter
1/4 in
Outside Diameter
0.75 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Cap Screw
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.004
Style
Oldham Clamp
Max. Temp. Range (F)
225
With Keyway / Without Keyway
Without Keyway
Material
Aluminum
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Axial Motion
0.004 in
Screw Seating Torque
10.7 in-lb
Maximum Operating Temperature
200 Degrees F
Hub Material
Aluminum
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
Hub Material Finish
Black Anodized
Bore Type
Round
Mechanical Fuse Break
Yes
System of Measurement
Inch
Number of Locking Screws
1
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-10 Degrees F
Included Screws
Clamp Screw
Over-Standard Parallel Misalignment
0.075 in
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Parallel Misalignment
0.008 in
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.015 lb
Features
Balanced Design
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCT12, Outside Diameter 0.75 in, Over-Standard Parallel Misalignment 0.075 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1 in, Hub Material Aluminum, Length through Bore 0.38 in, System of Measurement Inch, Bore Diameter 1/4 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.