Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 16 mm

  • Mfr # MOCC33-16-A

  • Zoro # G0681037


product price: $39.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16 mm
Outside Dia.
33.3 mm
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC33-16-A
Zoro #
G0681037
UPC #
634529116616
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
33.3 mm
Clearance Dia. (mm)
33.3 mm
Screw Size (mm)
M3
Assembled Coupling Length
47.6 mm
Outside Dia. (mm)
33.30
Hub Dia.
33.30mm
Overall Length (In.)
1.313 in
Length through Bore (mm)
15 mm
Overall Length (mm)
47.6 mm
Keyway Width
5 mm
Length through Bore
15 mm
Coupling Overall Length
47.6 mm
Coupling Size
MOCC33
Outside Diameter
33.3 mm
Keyway Depth
2.4 mm
Bore Diameter
16 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Style
Oldham Clamp with Keyway
Max. Axial Misalignment (In.)
+/-0.006
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
0.5 Degrees
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (mm)
5 mm
Max. RPM
4,500 RPM
Material
Aluminum
Material - Hubs
Aluminum
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Included Screws
Clamp Screw
Hub Material Grade
2024
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013
Weight
0.064 lb
Minimum Operating Temperature
-10 Degrees F
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Bore Type
Round Keyed
Axial Motion
0.15 mm
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Maximum Speed
4,500 RPM
Parallel Misalignment
0.2 mm
Angular Misalignment
0.5 Degrees
Shaft Locking Type
Clamp On
Maximum Operating Temperature
300 Degrees F
Number of Locking Screws
1
Features
Balanced Design
For Misalignment Type
Angular, Axial, Parallel
Over-Standard Parallel Misalignment
3.33 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.