Zoro Homepage

Coupling, Oldham Clamp, Bore 16 mm

  • Mfr # MOCT33-16-A

  • Zoro # G1419311


product price: $29.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
16 mm
Max. RPM
4,500 RPM
Outside Dia.
33.3 mm
Max. Parallel Misalignment (In.)
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT33-16-A
Zoro #
G1419311
UPC #
634529059456
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
33.3 mm
Screw Size (mm)
M3
Overall Length (mm)
47.6 mm
Clearance Dia. (mm)
33.3 mm
Assembled Coupling Length
47.6 mm
Length through Bore (mm)
15 mm
Length through Bore
15 mm
Bore Diameter
16 mm
Coupling Overall Length
47.6 mm
Outside Diameter
33.3 mm
Coupling Size
MOCT33
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.008 in
Finish
Anodized Aluminum
Max. Temp. Range (F)
225
Item
Motion Control Coupling Hub
With Keyway / Without Keyway
Without Keyway
Screw Type
Cap Screw
Max. Angular Misalignment
0.5 Degrees
Max. Axial Misalignment (In.)
+/-0.006
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Axial Motion
0.15 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
System of Measurement
Metric
Maximum Operating Temperature
93 Degrees C
Over-Standard Parallel Misalignment
3.33 mm
Zero Backlash
Yes
Mechanical Fuse Break
Yes
Hub Material Grade
2024
Number of Locking Screws
1
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Bore Type
Round
Maximum Speed
4,500 RPM
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Hub Material Finish
Black Anodized
Included Screws
Clamp Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Weight
0.066 lb
Parallel Misalignment
0.2 mm
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Clamp On
Features
Balanced Design
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.