Zoro Homepage

Coupling, Oldham Clamp, Bore 20 mm

  • Mfr # MOCC41-20-A

  • Zoro # G2210372


product price: $45.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC41-20-A
Zoro #
G2210372
UPC #
634529116661
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
41.3 mm
Outside Dia. (mm)
41.30
Screw Size (mm)
M4
Length through Bore (mm)
18 mm
Outside Dia. (In.)
1.625
Overall Length (mm)
50.8 mm
Assembled Coupling Length
50.8 mm
Hub Dia.
41.30mm
Clearance Dia. (mm)
41.3 mm
Keyway Width
6 mm
Length through Bore
18 mm
Coupling Overall Length
50.8 mm
Bore Diameter
20 mm
Outside Diameter
41.3 mm
Coupling Size
MOCC41
Screw Thread Size
M4
Keyway Depth
2.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Screw Type
Cap Screw
Style
Oldham Clamp with Keyway
Max. Axial Misalignment (In.)
+/-0.006
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Angular Misalignment
0.5 Degrees
Keyway (mm)
6 mm
Max. Temp. Range (F)
225
Material - Hubs
Aluminum
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
4.6 N-m
Bore Tolerance
+0.03/-0.00 mm
Maximum Operating Temperature
300 Degrees F
Over-Standard Parallel Misalignment
4.13 mm
Number of Locking Screws
1
Axial Motion
0.15 mm
Bore Type
Round Keyed
Parallel Misalignment
0.25 mm
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Weight
0.114 lb
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Features
Balanced Design
Minimum Operating Temperature
-10 Degrees F
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Hub Material Finish
Black Anodized
Maximum Speed
4,500 RPM
Hub Material
Aluminum
Mechanical Fuse Break
Yes
Angular Misalignment
0.5 Degrees
Shaft Tolerance
+0.000/-0.013

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 20 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.9 mm, Keyway Width 6 mm, Screw Seating Torque 4.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.