Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 3/4 In

  • Mfr # OCC26-12-A

  • Zoro # G1811257


product price: $41.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in
Max. RPM
4,500 RPM
Outside Dia.
1.625 in
Length through Bore (In.)
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC26-12-A
Zoro #
G1811257
UPC #
634529118603
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1.625 in
Length through Bore (In.)
0.71 in
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M4
Overall Length (In.)
2 in
Assembled Coupling Length
2 in
Length through Bore
0.71 in
Coupling Overall Length
2 in
Screw Thread Size
M3
Keyway Width
3/16 in
Bore Diameter
3/4 in
Coupling Size
OCC26
Keyway Depth
3/32 in
Outside Diameter
0.163 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
With Keyway / Without Keyway
With Keyway
Max. Parallel Misalignment (In.)
0.01 in
Screw Type
Cap Screw
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.006
Finish
Anodized Aluminum
Item
Motion Control Coupling Hub
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
225
Keyway (In.)
3/16 in
Screw Seating Torque
4.6 N-m
Axial Motion
0.006 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Tolerance
+0.0000/-0.0005
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Weight
0.117 lb
Over-Standard Parallel Misalignment
0.163 in
Features
Balanced Design
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Bore Type
Round Keyed
System of Measurement
Inch
Parallel Misalignment
0.01 in
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Maximum Speed
4,500 RPM
For Misalignment Type
Angular, Axial, Parallel
Standards
REACH Compliant, RoHS3 Compliant
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-10 Degrees F
Included Screws
Clamp Screw
Hub Material Grade
2024
Mechanical Fuse Break
Yes
Maximum Operating Temperature
300 Degrees F
Zero Backlash
Yes
Screw Material Finish
Black Oxide

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCC26, Outside Diameter 0.163 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 3/4 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 4.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.