Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 3/4 In

  • Mfr # OCC36-12-A

  • Zoro # G2556635


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC36-12-A
Zoro #
G2556635
UPC #
634529118696
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
Length through Bore (In.)
1.13 in
Screw Size (mm)
M6
Clearance Dia. (In.)
2.25 in
Assembled Coupling Length
3.1 in
Length through Bore
1.13 in
Keyway Depth
3/32 in
Coupling Size
OCC36
Coupling Overall Length
3.1 in
Outside Diameter
2.25 in
Screw Thread Size
M6
Keyway Width
3/16 in
Bore Diameter
3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
With Keyway / Without Keyway
With Keyway
Item
Motion Control Coupling Hub
Max. Parallel Misalignment (In.)
0.01 in
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (In.)
3/16 in
Screw Seating Torque
16 N-m
Axial Motion
0.008 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Maximum Speed
4,500 RPM
Number of Locking Screws
1
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
For Misalignment Type
Angular, Axial, Parallel
Weight
0.401 lb
Minimum Operating Temperature
-10 Degrees F
Features
Balanced Design
Screw Material Finish
Black Oxide
System of Measurement
Inch
Included Screws
Clamp Screw
Parallel Misalignment
0.01 in
Shaft Tolerance
+0.0000/-0.0005
Mechanical Fuse Break
Yes
Full Bearing Support Required
Yes
Hub Material Grade
2024
Hub Material
Aluminum
Hub Material Finish
Black Anodized
Shaft Locking Type
Clamp On
Angular Misalignment
0.5 Degrees
Zero Backlash
Yes
Standards
REACH Compliant, RoHS3 Compliant
Over-Standard Parallel Misalignment
0.225 in

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 3/4 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.