Zoro Homepage

Coupling, Oldham Clamp, Bore 3/4 In

  • Mfr # OCT26-12-A

  • Zoro # G2140634


product price: $27.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in
Max. RPM
4,500 RPM
Outside Dia.
1.625 in
Max. Angular Misalignment
0.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT26-12-A
Zoro #
G2140634
UPC #
634529059326
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1.625 in
Overall Length (In.)
2 in
Assembled Coupling Length
2 in
Clearance Dia. (In.)
1.625 in
Outside Dia. (In.)
1.625
Length through Bore (In.)
0.71 in
Screw Size (mm)
M4
Length through Bore
0.71 in
Screw Thread Size
M4
Coupling Overall Length
2 in
Outside Diameter
1.625 in
Coupling Size
OCT26
Bore Diameter
3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Style
Oldham Clamp
Screw Type
Cap Screw
Max. Temp. Range (F)
225
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.006
With Keyway / Without Keyway
Without Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Screw Seating Torque
40.7 in-lb
Screw Material
Alloy Steel
Axial Motion
0.006 in
Bore Tolerance
+0.001 in / -0.000 in
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Included Screws
Clamp Screw
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Mechanical Fuse Break
Yes
System of Measurement
Inch
Shaft Locking Type
Clamp On
Parallel Misalignment
0.01 in
Hub Material Grade
2024
Zero Backlash
Yes
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Hub Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Number of Locking Screws
1
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Black Anodized
Features
Balanced Design
Over-Standard Parallel Misalignment
0.163 in
Weight
0.121 lb
Shaft Tolerance
+0.0000 in / -0.0005 in
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCT26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 3/4 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.