Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 3/4 In

  • Mfr # OCT36-12-A

  • Zoro # G3369511


product price: $52.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCT36-12-A
Zoro #
G3369511
UPC #
634529066676
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
Clearance Dia. (In.)
2.25 in
Assembled Coupling Length
3.1 in
Screw Size (mm)
M6
Length through Bore (In.)
1.13 in
Length through Bore
1.13 in
Bore Diameter
3/4 in
Coupling Overall Length
3.1 in
Outside Diameter
2.25 in
Coupling Size
OCT36
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
With Keyway / Without Keyway
Without Keyway
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.008
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Screw Type
Cap Screw
Max. Angular Misalignment
0.5 Degrees
Screw Material
Alloy Steel
Screw Seating Torque
141.6 in-lb
Axial Motion
0.008 in
Bore Tolerance
+0.001 in / -0.000 in
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
200 Degrees F
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Shaft Locking Type
Clamp On
Over-Standard Parallel Misalignment
0.225 in
Mechanical Fuse Break
Yes
Number of Locking Screws
1
Maximum Speed
4,500 RPM
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.01 in
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Hub Material
Aluminum
Features
Balanced Design
System of Measurement
Inch
Hub Material Finish
Black Anodized
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Bore Type
Round
Included Screws
Clamp Screw
For Misalignment Type
Angular, Axial, Parallel
Weight
0.413 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 3/4 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.