Zoro Homepage

Coupling, Oldham Clamp, Bore 3/8 In

  • Mfr # OCC21-6-A

  • Zoro # G1136134


product price: $38.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/8 in
Max. RPM
4,500 RPM
Outside Dia.
1.313 in
Screw Type
Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC21-6-A
Zoro #
G1136134
UPC #
634529118573
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1.313 in
Assembled Coupling Length
1.88 in
Screw Size (mm)
M3
Clearance Dia. (In.)
1.313 in
Outside Dia. (In.)
1.313
Hub Dia.
1.313"
Length through Bore (In.)
0.59 in
Overall Length (In.)
1.875 in
Length through Bore
0.59 in
Keyway Width
3/32 in
Screw Thread Size
M3
Bore Diameter
3/8 in
Coupling Overall Length
1.875 in
Keyway Depth
3/64 in
Coupling Size
OCC21
Outside Diameter
1.313 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Material - Hubs
Aluminum
Max. Angular Misalignment
0.5 Degrees
Max. Axial Misalignment (In.)
+/-0.006
Finish
Anodized Aluminum
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Material
Aluminum
Style
Oldham Clamp with Keyway
Item
Motion Control Coupling Hub
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (In.)
3/32 in
With Keyway / Without Keyway
With Keyway
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Axial Motion
0.006 in
Bore Tolerance
+0.001/-0.000 in
Number of Locking Screws
1
Shaft Tolerance
+0.0000/-0.0005
Zero Backlash
Yes
Weight
0.076 lb
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round Keyed
Angular Misalignment
0.5 Degrees
Hub Material Finish
Black Anodized
Standards
REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
300 Degrees F
Shaft Locking Type
Clamp On
Features
Balanced Design
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Maximum Speed
4,500 RPM
Full Bearing Support Required
Yes
Included Screws
Clamp Screw
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Parallel Misalignment
0.008 in
Hub Material Grade
2024
Mechanical Fuse Break
Yes
Over-Standard Parallel Misalignment
0.131 in

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCC21, Outside Diameter 1.313 in, Over-Standard Parallel Misalignment 0.131 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.875 in, Hub Material Aluminum, Length through Bore 0.59 in, System of Measurement Inch, Bore Diameter 3/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/64 in, Keyway Width 3/32 in, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.