Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 3/8 In

  • Mfr # OCT26-6-A

  • Zoro # G1745755


product price: $30.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/8 in
Max. RPM
4,500 RPM
Outside Dia.
1.625 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCT26-6-A
Zoro #
G1745755
UPC #
634529059296
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1.625 in
Screw Size (mm)
M4
Outside Dia. (In.)
1.625
Clearance Dia. (In.)
1.625 in
Hub Dia.
1.625"
Assembled Coupling Length
2 in
Overall Length (In.)
2 in
Length through Bore (In.)
0.71 in
Length through Bore
0.71 in
Coupling Overall Length
2 in
Screw Thread Size
M4
Bore Diameter
3/8 in
Coupling Size
OCT26
Outside Diameter
1.625 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Material
Aluminum
With Keyway / Without Keyway
Without Keyway
Max. Axial Misalignment (In.)
+/-0.006
Style
Oldham Clamp
Screw Type
Cap Screw
Max. Temp. Range (F)
225
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Parallel Misalignment (In.)
0.01 in
Material - Hubs
Aluminum
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Screw Seating Torque
40.7 in-lb
Axial Motion
0.006 in
Zero Backlash
Yes
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Bore Type
Round
Maximum Operating Temperature
200 Degrees F
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Hub Material Finish
Black Anodized
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Mechanical Fuse Break
Yes
Weight
0.144 lb
Features
Balanced Design
Parallel Misalignment
0.01 in
System of Measurement
Inch
Number of Locking Screws
1
Over-Standard Parallel Misalignment
0.163 in
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Screw Material Finish
Black Oxide

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCT26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 3/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.