Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/16 In

  • Mfr # OCT12-5-A

  • Zoro # G3311777


product price: $17.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in
Max. RPM
4,500 RPM
Outside Dia.
0.75 in
Assembled Coupling Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT12-5-A
Zoro #
G3311777
UPC #
634529059203
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
0.75 in
Assembled Coupling Length
1 in
Overall Length (In.)
1 in
Screw Size (mm)
M2.5
Length through Bore (In.)
0.38 in
Clearance Dia. (In.)
0.75 in
Outside Dia. (In.)
0.750
Length through Bore
0.38 in
Bore Diameter
5/16 in
Screw Thread Size
M2.5
Coupling Size
OCT12
Coupling Overall Length
1 in
Outside Diameter
0.75 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Item
Motion Control Coupling Hub
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Cap Screw
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Axial Misalignment (In.)
+/-0.004
Material
Aluminum
Style
Oldham Clamp
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
With Keyway / Without Keyway
Without Keyway
Material - Hubs
Aluminum
Screw Seating Torque
10.7 in-lb
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.004 in
Screw Material
Alloy Steel
Parallel Misalignment
0.008 in
Features
Balanced Design
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-10 Degrees F
Shaft Locking Type
Clamp On
Maximum Operating Temperature
200 Degrees F
Number of Locking Screws
1
Weight
0.014 lb
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Full Bearing Support Required
Yes
Over-Standard Parallel Misalignment
0.075 in
Included Screws
Clamp Screw
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Black Anodized
System of Measurement
Inch

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCT12, Outside Diameter 0.75 in, Over-Standard Parallel Misalignment 0.075 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1 in, Hub Material Aluminum, Length through Bore 0.38 in, System of Measurement Inch, Bore Diameter 5/16 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.