Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/8 In

  • Mfr # OCC21-10-A

  • Zoro # G1648324


product price: $34.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in
Max. RPM
4,500 RPM
Outside Dia.
1.313 in
Max. Temp. Range (F)
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC21-10-A
Zoro #
G1648324
UPC #
634529118566
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1.313 in
Screw Size (mm)
M3
Assembled Coupling Length
1.88 in
Overall Length (In.)
1.875 in
Clearance Dia. (In.)
1.313 in
Length through Bore (In.)
0.59 in
Length through Bore
0.59 in
Coupling Size
OCC21
Bore Diameter
5/8 in
Keyway Depth
3/32 in
Screw Thread Size
M3
Keyway Width
3/16 in
Coupling Overall Length
1.875 in
Outside Diameter
1.313 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Temp. Range (F)
225
With Keyway / Without Keyway
With Keyway
Max. Angular Misalignment
0.5 Degrees
Keyway (In.)
3/16 in
Max. Axial Misalignment (In.)
+/-0.006
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Material - Hubs
Aluminum
Item
Motion Control Coupling Hub
Axial Motion
0.006 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Screw Seating Torque
2.1 N-m
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Number of Locking Screws
1
Standards
REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Over-Standard Parallel Misalignment
0.131 in
Hub Material Grade
2024
System of Measurement
Inch
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees
Zero Backlash
Yes
Parallel Misalignment
0.008 in
Minimum Operating Temperature
-10 Degrees F
Mechanical Fuse Break
Yes
Full Bearing Support Required
Yes
Maximum Speed
4,500 RPM
Maximum Operating Temperature
300 Degrees F
Hub Material Finish
Black Anodized
Weight
0.064 lb
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005
Features
Balanced Design

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCC21, Outside Diameter 1.313 in, Over-Standard Parallel Misalignment 0.131 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.875 in, Hub Material Aluminum, Length through Bore 0.59 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.