Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/8 In

  • Mfr # OCC36-10-A

  • Zoro # G3131292


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Style
Oldham Clamp with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCC36-10-A
Zoro #
G3131292
UPC #
634529118689
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
2.25 in
Overall Length (In.)
3.1 in
Screw Size (mm)
M6
Length through Bore (In.)
1.13 in
Hub Dia.
2.250"
Assembled Coupling Length
3.1 in
Clearance Dia. (In.)
2.25 in
Outside Dia. (In.)
2.250
Length through Bore
1.13 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Coupling Overall Length
3.1 in
Outside Diameter
2.25 in
Coupling Size
OCC36
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Style
Oldham Clamp with Keyway
Max. Axial Misalignment (In.)
+/-0.008
Material - Hubs
Aluminum
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
With Keyway / Without Keyway
With Keyway
Max. Parallel Misalignment (In.)
0.01 in
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Keyway (In.)
3/16 in
Item
Motion Control Coupling Hub
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Axial Motion
0.008 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Screw Seating Torque
16 N-m
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Features
Balanced Design
Over-Standard Parallel Misalignment
0.225 in
Included Screws
Clamp Screw
Parallel Misalignment
0.01 in
Hub Material
Aluminum
System of Measurement
Inch
Hub Material Finish
Black Anodized
Maximum Operating Temperature
300 Degrees F
Full Bearing Support Required
Yes
Weight
0.415 lb
Standards
REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005
Screw Material Finish
Black Oxide
Number of Locking Screws
1
Hub Material Grade
2024
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Bore Type
Round Keyed

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.