Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/8 In

  • Mfr # OCT26-10-A

  • Zoro # G3267485


product price: $34.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in
Max. RPM
4,500 RPM
Outside Dia.
1.625 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT26-10-A
Zoro #
G3267485
UPC #
634529059319
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1.625 in
Screw Size (mm)
M4
Hub Dia.
1.625"
Length through Bore (In.)
0.71 in
Overall Length (In.)
2 in
Assembled Coupling Length
2 in
Clearance Dia. (In.)
1.625 in
Outside Dia. (In.)
1.625
Length through Bore
0.71 in
Outside Diameter
1.625 in
Screw Thread Size
M4
Bore Diameter
5/8 in
Coupling Overall Length
2 in
Coupling Size
OCT26

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp
Screw Type
Cap Screw
With Keyway / Without Keyway
Without Keyway
Max. Axial Misalignment (In.)
+/-0.006
Max. Angular Misalignment
0.5 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
40.7 in-lb
Axial Motion
0.006 in
Screw Material
Alloy Steel
Hub Material
Aluminum
Features
Balanced Design
Over-Standard Parallel Misalignment
0.163 in
System of Measurement
Inch
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Full Bearing Support Required
Yes
Parallel Misalignment
0.01 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Type
Round
Maximum Operating Temperature
200 Degrees F
Included Screws
Clamp Screw
Screw Material Finish
Black Oxide
Weight
0.131 lb
Maximum Speed
4,500 RPM
Number of Locking Screws
1
Mechanical Fuse Break
Yes
Hub Material Finish
Black Anodized

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCT26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.