Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/8 In

  • Mfr # OCT36-10-A

  • Zoro # G2552645


product price: $69.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Max. Angular Misalignment
0.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT36-10-A
Zoro #
G2552645
UPC #
634529066669
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
2.25 in
Assembled Coupling Length
3.1 in
Length through Bore (In.)
1.13 in
Screw Size (mm)
M6
Overall Length (In.)
3.1 in
Clearance Dia. (In.)
2.25 in
Length through Bore
1.13 in
Screw Thread Size
M6
Coupling Overall Length
3.1 in
Bore Diameter
5/8 in
Coupling Size
OCT36
Outside Diameter
2.25 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
Screw Type
Cap Screw
With Keyway / Without Keyway
Without Keyway
Max. Parallel Misalignment (In.)
0.01 in
Item
Motion Control Coupling Hub
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Axial Misalignment (In.)
+/-0.008
Finish
Anodized Aluminum
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
141.6 in-lb
Screw Material
Alloy Steel
Axial Motion
0.008 in
Hub Material Grade
2024
Over-Standard Parallel Misalignment
0.225 in
Full Bearing Support Required
Yes
Hub Material
Aluminum
Features
Balanced Design
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
System of Measurement
Inch
Parallel Misalignment
0.01 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Type
Round
Hub Material Finish
Black Anodized
Weight
0.427 lb
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-10 Degrees F
Included Screws
Clamp Screw
Number of Locking Screws
1
Maximum Operating Temperature
200 Degrees F
Shaft Locking Type
Clamp On
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.