Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 6 mm

  • Mfr # MOCT19-6-A

  • Zoro # G0392375


product price: $14.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6 mm
Max. RPM
4,500 RPM
Outside Dia.
19.1 mm
Item - Oldham Coupling Hubs
Oldham Coupling Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT19-6-A
Zoro #
G0392375
UPC #
634529059357
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
19.1 mm
Assembled Coupling Length
25.4 mm
Outside Dia. (mm)
19.10
Overall Length (mm)
25.4 mm
Outside Dia. (In.)
0.750
Length through Bore (mm)
9.7 mm
Clearance Dia. (mm)
19.1 mm
Hub Dia.
19.10mm
Screw Size (mm)
M2.5
Length through Bore
9.7 mm
Coupling Size
MOCT19
Outside Diameter
19.1 mm
Bore Diameter
6 mm
Screw Thread Size
M2.5
Coupling Overall Length
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp
Finish
Anodized Aluminum
With Keyway / Without Keyway
Without Keyway
Material - Hubs
Aluminum
Item
Motion Control Coupling Hub
Max. Angular Misalignment
0.5 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.004
Material
Aluminum
Axial Motion
0.1 mm
Screw Seating Torque
1.21 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Features
Balanced Design
Zero Backlash
Yes
Hub Material Grade
2024
Full Bearing Support Required
Yes
Hub Material Finish
Black Anodized
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
Over-Standard Parallel Misalignment
1.91 mm
System of Measurement
Metric
Number of Locking Screws
1
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
Maximum Speed
4,500 RPM
Bore Type
Round
Included Screws
Clamp Screw
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.2 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
93 Degrees C
Weight
0.016 lb
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 25.4 mm, Hub Material Aluminum, Length through Bore 9.7 mm, System of Measurement Metric, Bore Diameter 6 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 1.21 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.