Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 7/8 In

  • Mfr # OCC36-14-A

  • Zoro # G1328442


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
7/8 in
Outside Dia.
2.25 in
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCC36-14-A
Zoro #
G1328442
UPC #
634529118702
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
2.25 in
Screw Size (mm)
M6
Assembled Coupling Length
3.1 in
Hub Dia.
2.250"
Overall Length (In.)
3.1 in
Length through Bore (In.)
1.13 in
Outside Dia. (In.)
2.250
Clearance Dia. (In.)
2.25 in
Keyway Width
3/16 in
Length through Bore
1.13 in
Coupling Size
OCC36
Outside Diameter
2.25 in
Coupling Overall Length
3.1 in
Bore Diameter
7/8 in
Keyway Depth
3/32 in
Screw Thread Size
M6

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Max. RPM
4,500 RPM
Material
Aluminum
Screw Type
Cap Screw
Keyway (In.)
3/16 in
Style
Oldham Clamp with Keyway
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Bore Type
Round Keyed
Full Bearing Support Required
Yes
Included Screws
Clamp Screw
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Features
Balanced Design
Minimum Operating Temperature
-10 Degrees F
Weight
0.384 lb
Over-Standard Parallel Misalignment
0.225 in
Hub Material
Aluminum
Mechanical Fuse Break
Yes
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005
Parallel Misalignment
0.01 in
Maximum Operating Temperature
300 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.008 in
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Maximum Speed
4,500 RPM
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 7/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.