Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 8 mm

  • Mfr # MOCT19-8-A

  • Zoro # G0501277


product price: $12.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
8 mm
Max. RPM
4,500 RPM
Outside Dia.
19.1 mm
Screw Size (mm)
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT19-8-A
Zoro #
G0501277
UPC #
634529059364
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
19.1 mm
Screw Size (mm)
M2.5
Hub Dia.
19.10mm
Length through Bore (mm)
9.7 mm
Assembled Coupling Length
25.4 mm
Clearance Dia. (mm)
19.1 mm
Outside Dia. (mm)
19.10
Overall Length (mm)
25.4 mm
Outside Dia. (In.)
0.750
Length through Bore
9.7 mm
Bore Diameter
8 mm
Outside Diameter
19.1 mm
Screw Thread Size
M2.5
Coupling Size
MOCT19
Coupling Overall Length
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.008 in
Style
Oldham Clamp
Finish
Anodized Aluminum
Screw Type
Cap Screw
Material
Aluminum
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.004
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Angular Misalignment
0.5 Degrees
Item
Motion Control Coupling Hub
With Keyway / Without Keyway
Without Keyway
Axial Motion
0.1 mm
Screw Material
Alloy Steel
Screw Seating Torque
1.21 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Full Bearing Support Required
Yes
Hub Material Finish
Black Anodized
Number of Locking Screws
1
Features
Balanced Design
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
Mechanical Fuse Break
Yes
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Included Screws
Clamp Screw
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-23 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Parallel Misalignment
0.2 mm
Hub Material Grade
2024
Weight
0.014 lb
Over-Standard Parallel Misalignment
1.91 mm
Shaft Locking Type
Clamp On
Maximum Speed
4,500 RPM
System of Measurement
Metric
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 25.4 mm, Hub Material Aluminum, Length through Bore 9.7 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 1.21 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.