Zoro Homepage

Coupling, Oldham Clamp, Bore 8 mm

  • Mfr # MOCT33-8-A

  • Zoro # G2629785


product price: $28.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
8 mm
Max. RPM
4,500 RPM
Outside Dia.
33.3 mm
Screw Size (mm)
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT33-8-A
Zoro #
G2629785
UPC #
634529059418
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
33.3 mm
Screw Size (mm)
M3
Length through Bore (mm)
15 mm
Assembled Coupling Length
47.6 mm
Overall Length (mm)
47.6 mm
Clearance Dia. (mm)
33.3 mm
Length through Bore
15 mm
Bore Diameter
8 mm
Coupling Overall Length
47.6 mm
Coupling Size
MOCT33
Outside Diameter
33.3 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
With Keyway / Without Keyway
Without Keyway
Max. Axial Misalignment (In.)
+/-0.006
Finish
Anodized Aluminum
Item
Motion Control Coupling Hub
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Angular Misalignment
0.5 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Material - Hubs
Aluminum
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.15 mm
Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design
Angular Misalignment
0.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Hub Material Finish
Black Anodized
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Bore Type
Round
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Over-Standard Parallel Misalignment
3.33 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
4,500 RPM
Maximum Operating Temperature
93 Degrees C
Parallel Misalignment
0.2 mm
Mechanical Fuse Break
Yes
Hub Material Grade
2024
System of Measurement
Metric
Included Screws
Clamp Screw
Weight
0.079 lb
Number of Locking Screws
1

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.