Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Set Screw, Bore 1/2 In

  • Mfr # OST16-8-A

  • Zoro # G1303592


product price: $14.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
1/2 in
Max. RPM
4,500 RPM
Outside Dia.
1 in
Screw Size (mm)
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST16-8-A
Zoro #
G1303592
UPC #
634529062135
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Screw Size (mm)
M4
Clearance Dia. (In.)
1 in
Hub Dia.
1"
Assembled Coupling Length
1.13 in
Outside Dia. (In.)
1.000
Overall Length (In.)
1.125 in
Length through Bore (In.)
0.39 in
Length through Bore
0.39 in
Coupling Size
OST16
Outside Diameter
1 in
Screw Thread Size
M4
Coupling Overall Length
1.125 in
Bore Diameter
1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Item
Motion Control Coupling Hub
Material
Aluminum
Material - Hubs
Aluminum
Screw Type
Set Screw
Max. Angular Misalignment
0.5 Degrees
Finish
Anodized Aluminum
With Keyway / Without Keyway
Without Keyway
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Style
Oldham Set Screw
Max. Axial Misalignment (In.)
+/-0.004
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Axial Motion
0.004 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
19.5 in-lb
Parallel Misalignment
0.008 in
Weight
0.026 lb
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Black Anodized
Bore Type
Round
Minimum Operating Temperature
-10 Degrees F
Set Screw Location
90 Degrees Apart
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Hub Material
Aluminum
Zero Backlash
Yes
Number of Locking Screws
2
Over-Standard Parallel Misalignment
0.1 in
Mechanical Fuse Break
Yes
Features
Balanced Design
Included Screws
(2) Set Screw
Maximum Speed
4,500 RPM
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
200 Degrees F
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
System of Measurement
Inch
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OST16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.125 in, Hub Material Aluminum, Length through Bore 0.39 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.