Zoro Homepage

Coupling, Oldham Set Screw, Bore 3 mm

  • Mfr # MOST13-3-A

  • Zoro # G2580952


product price: $9.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
3 mm
Max. RPM
4,500 RPM
Outside Dia.
12.7 mm
Max. Parallel Misalignment (In.)
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST13-3-A
Zoro #
G2580952
UPC #
634529065631
Country of Origin
United States

Dimensions

Bore Dia.
3 mm
Outside Dia.
12.7 mm
Assembled Coupling Length
15.9 mm
Outside Dia. (In.)
0.50
Screw Size (mm)
M3
Outside Dia. (mm)
12.70
Overall Length (mm)
15.9 mm
Clearance Dia. (mm)
12.7 mm
Length through Bore (mm)
5.6 mm
Length through Bore
5.6 mm
Bore Diameter
3 mm
Outside Diameter
12.7 mm
Coupling Overall Length
15.9 mm
Screw Thread Size
M3
Coupling Size
MOST13

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.004 in
Style
Oldham Set Screw
With Keyway / Without Keyway
Without Keyway
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Max. Temp. Range (F)
225
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.002
Material
Aluminum
Max. Angular Misalignment
0.5 Degrees
Screw Type
Set Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Seating Torque
0.92 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.1 mm
Hub Material Grade
2024
Zero Backlash
Yes
Number of Locking Screws
2
Hub Material Finish
Black Anodized
Maximum Speed
4,500 RPM
Shaft Locking Type
Set Screw
Maximum Operating Temperature
93 Degrees C
Weight
0.005 lb
Over-Standard Parallel Misalignment
1.27 mm
Parallel Misalignment
0.1 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Mechanical Fuse Break
Yes
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Compatible Center Element Manufacturer Part Number
OD8/13-AT, OD8/13-NL, OD8/13-PEK
Bore Type
Round
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Included Screws
Set Screw
System of Measurement
Metric
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
0.5 Degrees
Features
Balanced Design
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST13, Outside Diameter 12.7 mm, Over-Standard Parallel Misalignment 1.27 mm, Parallel Misalignment 0.1 mm, Coupling Overall Length 15.9 mm, Hub Material Aluminum, Length through Bore 5.6 mm, System of Measurement Metric, Bore Diameter 3 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.