Zoro Homepage

Coupling, Oldham Set Screw, Bore 4 mm

  • Mfr # MOST13-4-A

  • Zoro # G3048421


product price: $8.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
4 mm
Max. RPM
4,500 RPM
Outside Dia.
12.7 mm
Screw Size (mm)
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST13-4-A
Zoro #
G3048421
UPC #
634529065648
Country of Origin
United States

Dimensions

Bore Dia.
4 mm
Outside Dia.
12.7 mm
Screw Size (mm)
M3
Length through Bore (mm)
5.6 mm
Overall Length (mm)
15.9 mm
Clearance Dia. (mm)
12.7 mm
Assembled Coupling Length
15.9 mm
Length through Bore
5.6 mm
Bore Diameter
4 mm
Screw Thread Size
M3
Outside Diameter
12.7 mm
Coupling Size
MOST13
Coupling Overall Length
15.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Finish
Anodized Aluminum
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.002
Item
Motion Control Coupling Hub
Screw Type
Set Screw
With Keyway / Without Keyway
Without Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.004 in
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
0.92 N-m
Axial Motion
0.1 mm
Compatible Center Element Manufacturer Part Number
OD8/13-AT, OD8/13-NL, OD8/13-PEK
Angular Misalignment
0.5 Degrees
Hub Material Finish
Black Anodized
Hub Material Grade
2024
Hub Material
Aluminum
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Weight
0.004 lb
Maximum Operating Temperature
93 Degrees C
Maximum Speed
4,500 RPM
Included Screws
Set Screw
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-23 Degrees C
Mechanical Fuse Break
Yes
Over-Standard Parallel Misalignment
1.27 mm
For Misalignment Type
Angular, Axial, Parallel
System of Measurement
Metric
Features
Balanced Design
Bore Type
Round
Shaft Locking Type
Set Screw
Parallel Misalignment
0.1 mm
Full Bearing Support Required
Yes
Number of Locking Screws
2
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST13, Outside Diameter 12.7 mm, Over-Standard Parallel Misalignment 1.27 mm, Parallel Misalignment 0.1 mm, Coupling Overall Length 15.9 mm, Hub Material Aluminum, Length through Bore 5.6 mm, System of Measurement Metric, Bore Diameter 4 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.