Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Set Screw, Bore 5 mm

  • Mfr # MOST13-5-A

  • Zoro # G1762887


product price: $12.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
5 mm
Max. RPM
4,500 RPM
Outside Dia.
12.7 mm
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST13-5-A
Zoro #
G1762887
UPC #
634529065655
Country of Origin
United States

Dimensions

Bore Dia.
5 mm
Outside Dia.
12.7 mm
Clearance Dia. (mm)
12.7 mm
Length through Bore (mm)
5.6 mm
Overall Length (mm)
15.9 mm
Screw Size (mm)
M3
Outside Dia. (In.)
0.50
Outside Dia. (mm)
12.70
Assembled Coupling Length
15.9 mm
Length through Bore
5.6 mm
Coupling Overall Length
15.9 mm
Coupling Size
MOST13
Outside Diameter
12.7 mm
Screw Thread Size
M3
Bore Diameter
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Finish
Anodized Aluminum
Screw Type
Set Screw
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
With Keyway / Without Keyway
Without Keyway
Item
Motion Control Coupling Hub
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.004 in
Style
Oldham Set Screw
Max. Angular Misalignment
0.5 Degrees
Max. Axial Misalignment (In.)
+/-0.002
Axial Motion
0.1 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
0.92 N-m
Weight
0.004 lb
Hub Material
Aluminum
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Included Screws
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Compatible Center Element Manufacturer Part Number
OD8/13-AT, OD8/13-NL, OD8/13-PEK
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Grade
2024
Minimum Operating Temperature
-23 Degrees C
Features
Balanced Design
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.1 mm
Bore Type
Round
Over-Standard Parallel Misalignment
1.27 mm
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
System of Measurement
Metric

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST13, Outside Diameter 12.7 mm, Over-Standard Parallel Misalignment 1.27 mm, Parallel Misalignment 0.1 mm, Coupling Overall Length 15.9 mm, Hub Material Aluminum, Length through Bore 5.6 mm, System of Measurement Metric, Bore Diameter 5 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.