Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Set Screw, Bore 5 mm

  • Mfr # MOST19-5-A

  • Zoro # G1076975


product price: $13.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
5 mm
Max. RPM
4,500 RPM
Outside Dia.
19.1 mm
Assembled Coupling Length
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST19-5-A
Zoro #
G1076975
UPC #
634529062234
Country of Origin
United States

Dimensions

Bore Dia.
5 mm
Outside Dia.
19.1 mm
Assembled Coupling Length
22.2 mm
Screw Size (mm)
M3
Hub Dia.
19.10mm
Length through Bore (mm)
7.6 mm
Clearance Dia. (mm)
19.1 mm
Outside Dia. (In.)
0.75
Overall Length (mm)
22.2 mm
Outside Dia. (mm)
19.10
Length through Bore
7.6 mm
Coupling Size
MOST19
Bore Diameter
5 mm
Screw Thread Size
M3
Outside Diameter
19.1 mm
Coupling Overall Length
22.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Item
Motion Control Coupling Hub
With Keyway / Without Keyway
Without Keyway
Screw Type
Set Screw
Max. Angular Misalignment
0.5 Degrees
Finish
Anodized Aluminum
Material - Hubs
Aluminum
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Axial Misalignment (In.)
+/-0.004
Style
Oldham Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Screw Seating Torque
0.92 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.1 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.2 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Full Bearing Support Required
Yes
Weight
0.014 lb
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes
Mechanical Fuse Break
Yes
Features
Balanced Design
Bore Type
Round
Hub Material Finish
Black Anodized
Shaft Locking Type
Set Screw
Hub Material
Aluminum
Maximum Speed
4,500 RPM
Angular Misalignment
0.5 Degrees
Included Screws
Set Screw
Hub Material Grade
2024
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Over-Standard Parallel Misalignment
1.91 mm
Number of Locking Screws
2
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
Shaft Tolerance
+0.000 mm / -0.013 mm
System of Measurement
Metric

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 22.2 mm, Hub Material Aluminum, Length through Bore 7.6 mm, System of Measurement Metric, Bore Diameter 5 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.