Zoro Homepage

Coupling, Oldham Set Screw, Bore 6 mm

  • Mfr # MOST19-6-A

  • Zoro # G2702375


product price: $12.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
6 mm
Max. RPM
4,500 RPM
Outside Dia.
19.1 mm
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST19-6-A
Zoro #
G2702375
UPC #
634529062241
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
19.1 mm
Outside Dia. (In.)
0.75
Outside Dia. (mm)
19.10
Clearance Dia. (mm)
19.1 mm
Assembled Coupling Length
22.2 mm
Overall Length (mm)
22.2 mm
Screw Size (mm)
M3
Length through Bore (mm)
7.6 mm
Hub Dia.
19.10mm
Length through Bore
7.6 mm
Screw Thread Size
M3
Coupling Size
MOST19
Coupling Overall Length
22.2 mm
Bore Diameter
6 mm
Outside Diameter
19.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.008 in
With Keyway / Without Keyway
Without Keyway
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.004
Max. Angular Misalignment
0.5 Degrees
Screw Type
Set Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Style
Oldham Set Screw
Item
Motion Control Coupling Hub
Axial Motion
0.1 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
0.92 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material
Aluminum
Full Bearing Support Required
Yes
Included Screws
Set Screw
Weight
0.013 lb
Parallel Misalignment
0.2 mm
Number of Locking Screws
2
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Set Screw
Features
Balanced Design
Hub Material Grade
2024
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
93 Degrees C
Screw Material Finish
Black Oxide
Over-Standard Parallel Misalignment
1.91 mm
Mechanical Fuse Break
Yes
Angular Misalignment
0.5 Degrees
Hub Material Finish
Black Anodized
System of Measurement
Metric
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-23 Degrees C
Bore Type
Round
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 22.2 mm, Hub Material Aluminum, Length through Bore 7.6 mm, System of Measurement Metric, Bore Diameter 6 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.