Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Set Screw, Bore 8 mm

  • Mfr # MOST19-8-A

  • Zoro # G1456183


product price: $12.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
8 mm
Max. RPM
4,500 RPM
Outside Dia.
19.1 mm
Assembled Coupling Length
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST19-8-A
Zoro #
G1456183
UPC #
634529062258
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
19.1 mm
Assembled Coupling Length
22.2 mm
Hub Dia.
19.10mm
Overall Length (mm)
22.2 mm
Outside Dia. (mm)
19.10
Outside Dia. (In.)
0.75
Length through Bore (mm)
7.6 mm
Clearance Dia. (mm)
19.1 mm
Screw Size (mm)
M3
Length through Bore
7.6 mm
Coupling Overall Length
22.2 mm
Bore Diameter
8 mm
Coupling Size
MOST19
Outside Diameter
19.1 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Item
Motion Control Coupling Hub
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Set Screw
Style
Oldham Set Screw
Material
Aluminum
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.004
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Angular Misalignment
0.5 Degrees
With Keyway / Without Keyway
Without Keyway
Axial Motion
0.1 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
0.92 N-m
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Full Bearing Support Required
Yes
Hub Material
Aluminum
Mechanical Fuse Break
Yes
Angular Misalignment
0.5 Degrees
Features
Balanced Design
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Screw Material Finish
Black Oxide
Weight
0.012 lb
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Included Screws
Set Screw
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Black Anodized
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
Parallel Misalignment
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Over-Standard Parallel Misalignment
1.91 mm
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 22.2 mm, Hub Material Aluminum, Length through Bore 7.6 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.