Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Set Screw, Bore 8 mm

  • Mfr # MOST25-8-A

  • Zoro # G2923715


product price: $14.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
8 mm
Max. RPM
4,500 RPM
Outside Dia.
25.4 mm
Screw Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOST25-8-A
Zoro #
G2923715
UPC #
634529062272
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
25.4 mm
Length through Bore (mm)
9.9 mm
Overall Length (mm)
28.6 mm
Outside Dia. (mm)
25.40
Outside Dia. (In.)
1.00
Clearance Dia. (mm)
25.4 mm
Assembled Coupling Length
28.6 mm
Hub Dia.
25.40mm
Screw Size (mm)
M4
Length through Bore
9.9 mm
Outside Diameter
25.4 mm
Bore Diameter
8 mm
Screw Thread Size
M4
Coupling Overall Length
28.6 mm
Coupling Size
MOST25

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Screw Type
Set Screw
With Keyway / Without Keyway
Without Keyway
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Item
Motion Control Coupling Hub
Material
Aluminum
Finish
Anodized Aluminum
Style
Oldham Set Screw
Max. Angular Misalignment
0.5 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.004
Material - Hubs
Aluminum
Screw Material
Alloy Steel
Screw Seating Torque
2.2 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.1 mm
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Hub Material
Aluminum
Full Bearing Support Required
Yes
Features
Balanced Design
Shaft Locking Type
Set Screw
Number of Locking Screws
2
Hub Material Finish
Black Anodized
Screw Material Finish
Black Oxide
Angular Misalignment
0.5 Degrees
Maximum Speed
4,500 RPM
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Over-Standard Parallel Misalignment
2.54 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Parallel Misalignment
0.2 mm
Set Screw Location
90 Degrees Apart
Weight
0.031 lb
Mechanical Fuse Break
Yes
System of Measurement
Metric
Hub Material Grade
2024
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(2) Set Screw
Minimum Operating Temperature
-23 Degrees C

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.