Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1 1/2 In

  • Mfr # CLC-24-24-SS

  • Zoro # G3071372


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-24-24-SS
Zoro #
G3071372
UPC #
634529001813
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Clearance Dia. (In.)
2.886
Screw Size
5/16"-24
Keyway Width (In.)
3/8
Clearance Dia.
2.886 in
Screw Size (In.)
5/16-24
Keyway Width
3/8 in
Keyway Depth 1
3/16 in
Clearance Diameter
2.89 in
Keyway Depth 2
3/16 in
Maximum Bore Diameter
1 1/2 in
Screw Thread Size
5/16"-24
Bore Diameter 2
1 1/2 in
Coupling Outside Diameter
2 5/8 in
Keyway Width 2
3/8 in
Different Bore Sizes
No
Keyway Width 1
3/8 in
Minimum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Type
One Piece Clamp Type, with Keyway
Max. Torque (In.-Lbs.)
3100
Max. Torque
3,100 in-lb
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Material Finish
Bright
Maximum Torque
3,100 in-lb
Coupling Construction
One-Piece
Coupling Material Grade
303
Fastener Tightening Torque
190 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(4) Clamp Screws
Screw Material Finish
Bright
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
4
Maximum Operating Temperature
350 Degrees F
Bore Type
Round Keyed
Shaft Locking Type
Clamp On
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Screw Location from Center
1.05 in
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.89 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,100 in-lb, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.