Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1 1/4 x 1 In

  • Mfr # CLX-20-16-SS

  • Zoro # G2167191


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-20-16-SS
Zoro #
G2167191
UPC #
634529004210
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/4 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Screw Size
1/4"-28
Clearance Dia. (In.)
2.286
Clearance Dia.
2.286 in
Screw Size (In.)
1/4-28
Coupling Outside Diameter
2 1/16 in
Bore Diameter 1
1 1/4 in
Clearance Diameter
2.29 in
Minimum Bore Diameter
1 in
Different Bore Sizes
Yes
Screw Thread Size
1/4"-28
Bore Diameter 2
1 in
Maximum Bore Diameter
1 1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
303 Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, Without Keyway
Max. Torque
1,500 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
1500
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Zero Backlash
Yes
Coupling Construction
One-Piece
Fastener Tightening Torque
110 lb-in
Maximum Speed
4,000 RPM
Screw Material Grade
18-8 300 Series
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Maximum Torque
1,500 in-lb
Coupling Material
Stainless Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Screw Material Finish
Bright
Included Screws
(4) Clamp Screws
Screw Location from Center
0.807 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.29 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,500 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.