Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1 1/8 In

  • Mfr # CLX-18-18-SS

  • Zoro # G2433995


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
1 7/8 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-18-18-SS
Zoro #
G2433995
UPC #
634529004142
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
1 7/8 in
Overall Length
3 1/8 in
Screw Size (In.)
1/4-28
Clearance Dia.
2.182 in
Screw Size
1/4"-28
Clearance Dia. (In.)
2.182
Bore Diameter 2
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Coupling Outside Diameter
1 7/8 in
Clearance Diameter
2.18 in
Minimum Bore Diameter
1 1/8 in
Bore Diameter 1
1 1/8 in
Screw Thread Size
1/4"-28
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Material
303 Stainless Steel
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
1,325 in-lb
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
1325
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Screw Location from Center
0.748 in
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Number of Locking Screws
4
Included Screws
(4) Clamp Screws
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Screw Material Finish
Bright
Coupling Material Grade
303
Fastener Tightening Torque
110 lb-in
Maximum Torque
1,325 in-lb
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes
Bore Type
Round
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
350 Degrees F
Coupling Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
18-8 300 Series

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.18 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,325 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.