Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1 3/4 In

  • Mfr # CLC-28-28-SS

  • Zoro # G1938596


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
303 Stainless Steel
Outside Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-28-28-SS
Zoro #
G1938596
UPC #
634529001851
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 1/8 in
Overall Length
4 1/2 in
Clearance Dia. (In.)
3.365
Keyway Width
3/8 in
Clearance Dia.
3.365 in
Keyway Width (In.)
3/8
Screw Size
3/8"-24
Screw Size (In.)
3/8-24
Different Bore Sizes
No
Keyway Depth 2
3/16 in
Minimum Bore Diameter
1 3/4 in
Keyway Depth 1
3/16 in
Keyway Width 2
3/8 in
Coupling Outside Diameter
3 1/8 in
Bore Diameter 2
1 3/4 in
Screw Thread Size
3/8"-24
Clearance Diameter
3.37 in
Maximum Bore Diameter
1 3/4 in
Keyway Width 1
3/8 in
Bore Diameter 1
1 3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Machined From
Bar Stock
Type
One Piece Clamp Type, with Keyway
Material
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
5500
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Max. Torque
5,500 in-lb
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
303
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Maximum Torque
5,500 in-lb
Screw Material Grade
18-8 300 Series
Screw Location from Center
1.305 in
Fastener Tightening Torque
345 lb-in
Included Screws
(4) Clamp Screws
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Screw Material Finish
Bright
Number of Locking Screws
4
Coupling Construction
One-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.37 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 5,500 in-lb, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.