Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1 3/8 In

  • Mfr # CLC-22-22-SS

  • Zoro # G2794267


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-22-22-SS
Zoro #
G2794267
UPC #
634529001790
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Keyway Width (In.)
5/16
Clearance Dia. (In.)
2.772
Screw Size
5/16"-24
Keyway Width
5/16 in
Screw Size (In.)
5/16-24
Clearance Dia.
2.772 in
Minimum Bore Diameter
1 3/8 in
Keyway Width 1
5/16 in
Bore Diameter 1
1 3/8 in
Maximum Bore Diameter
1 3/8 in
Keyway Depth 2
5/32 in
Bore Diameter 2
1 3/8 in
Different Bore Sizes
No
Screw Thread Size
5/16"-24
Keyway Width 2
5/16 in
Coupling Outside Diameter
2 1/2 in
Keyway Depth 1
5/32 in
Clearance Diameter
2.77 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
2900
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
2,900 in-lb
Material
303 Stainless Steel
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material Grade
18-8 300 Series
Coupling Construction
One-Piece
Bore Type
Round Keyed
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Number of Locking Screws
4
Maximum Operating Temperature
350 Degrees F
Included Screws
(4) Clamp Screws
Coupling Material
Stainless Steel
Maximum Torque
2,900 in-lb
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in
Zero Backlash
Yes
Coupling Material Finish
Bright
Maximum Speed
4,000 RPM
Fastener Tightening Torque
190 lb-in
Screw Location from Center
0.986 in
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.77 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,900 in-lb, Overall Length 3 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.