Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1 3/8 In

  • Mfr # CLX-22-22-SS

  • Zoro # G3238812


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-22-22-SS
Zoro #
G3238812
UPC #
634529004333
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Screw Size (In.)
5/16-24
Clearance Dia.
2.772 in
Screw Size
5/16"-24
Clearance Dia. (In.)
2.772
Maximum Bore Diameter
1 3/8 in
Different Bore Sizes
No
Minimum Bore Diameter
1 3/8 in
Coupling Outside Diameter
2 1/2 in
Clearance Diameter
2.77 in
Screw Thread Size
5/16"-24
Bore Diameter 1
1 3/8 in
Bore Diameter 2
1 3/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
2900
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque
2,900 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Material
303 Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Fastener Tightening Torque
190 lb-in
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
0.986 in
Coupling Construction
One-Piece
Bore Type
Round
Maximum Speed
4,000 RPM
Included Screws
(4) Clamp Screws
Coupling Material
Stainless Steel
Number of Locking Screws
4
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
2,900 in-lb
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Coupling Material Finish
Bright
Screw Material Grade
18-8 300 Series
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round, Clearance Diameter 2.77 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,900 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.